Shop All Air Tool Chisels
Ajax
Flat Chisel, 1-1/2"
Mfr # 910-1-1/2
Zoro # G7255199
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Tip Width 1 1/2 in
- Chisel Collar Type Round
- Non-Sparking No
- Overall Length 6 1/2 in
Product Information
- Brand Ajax
- MFR # 910-1-1/2
- Zoro # G7255199
- UPC # 697041110944
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Chisel Tip Width | 1 1/2 in |
Overall Length | 6 1/2 in |
Details
Chisel Collar Type | Round |
Non-Sparking | No |
Item | Chisel |
Shank Shape | Round |
Material | Steel |
Compatible with Product Type | Air Hammer |
Point Type | Flat Chisel |
Shank Design | Flat Point |
Cutting Application | Driving, Metal Cutting, Scraping, Splitting |
Description
Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Flat Point, Overall Length 6 1/2 in, Material Steel, Point Type Flat Chisel, Chisel Tip Width 1 1/2 in, Chisel Collar Type Round, Cutting Application Driving, Metal Cutting, Scraping, Splitting, Compatible with Product Type Air Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 3/4"R 6"Lip (CF9090PF)
- OTC Replacement 1/2". Collet/Pin Assembly (OTC4581-1)
- SPECIALTY DIAMOND 50 Grit Diamond Triangular Dry Pad (BRTTD50)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 27 x 36 mm L.300 mm (41082736)
- AJAX Retainer (3300-1)
- MAYHEW STEEL PRODUCTS CHISEL REG CAPE 150-1/4" (MY10402MAY)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Delicate wedge (AHSQD-11-XNGL)
- MAYHEW STEEL PRODUCTS CHISEL PNEUMATIC 2" 1970 CARDED (MY31970HT)
- AMPCO SAFETY TOOLS Scaling Chisel, 0.500 In., 7-3/4 In. (CS-25-ST)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 72 In. (50283696)
- CP CHICAGO PNEUMATIC FLAT CHISEL 12 in .580 HEX (6158132220)
- Ajax Air Tool Chisels