Cat5e Blue Ethernet Patch Cable; Bootless; 20 foot
Mfr # AI205850
Zoro # G803912811
Product Information
- Brand Aish
- MFR # AI205850
- Zoro # G803912811
- UPC # 652513267274
- Country of Origin China
- Category Data & Ethernet Cables
Description
Cat5e Ethernet cables of the 20 foot length have a variety of uses. These cables will provide a greater reach for those situations that require more serious distances. These Ethernet Cables are great for the home office or any other environment.
This particular cable is a blue UTP (Unshielded Twisted Pair) bootless patch cable. The connectors are wired to the T568B standard. The individual conductors are 24 AWG (American wire gauge) stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cable exceed the EIA/TIA-568-C standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Cable, SuperSpeed, Repeater, M/F, 5m (U330-05M)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., Black (3030)
- ULTRALAST Lithium 14430 Batteries for Solar Lighting, Pack/2 (UL14430SL-2P)
- ACTI Video Encoder, 1 CH, Metal (V21)
- CABLE WHOLESALE CableWholesale 10X8-061TF CAT-6 Cable Bulk (10X8-061TF)
- PRIMEWIRE PrimeWire FZ512730 4.67 in. 50 ft. Flexzilla Pro Extension Cable; Green (FZ512730)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29455)
- GENSPEED Armored Cable, Cat 5e, 24 AWG, 1000 ft, Blk (5136101)
- DIGIWAVE Digiwave CAT621050B 50 ft. Cat6 Male to Male Network Cable (CAT621050B)
- BESTLINK NETWARE CAT6A UTP Slim Ethernet Network Booted Cable 28AWG- 50ft- Black (100267BK)
- HUBBELL Hubbell HXJ6OW Nextspeeda Category 6 Jack; Universal; Office White (HXJ6OW)
- Aish Data & Ethernet Cables