Bulk Cat6a White Ethernet Cable with 10 Gig Solid; UTP; 500Mhz; 23 AWG; Spool; 1000 ft.
Mfr # AI981748
Zoro # G403912662
Product Information
- Brand Aish
- MFR # AI981748
- Zoro # G403912662
- UPC # 727272196858
- Country of Origin China
- Category Data & Ethernet Cables
Description
Our white bulk 1000 foot solid Cat6a Ethernet cable comes in a convenient spool and is ideal for the person looking to make longer permanent network runs during installation/expansion of network infrastructure.
Cat6a was developed to achieve maximum distance of 100 meters for full 10-Gigabit network speeds. This robust spec will afford you the extra headroom across your network that Cat6 can not. The 500 Mhz performance is double that of Category 6 and five times the bandwidth capacity of Category 5e. The extra performance is ideal for Power over Ethernet and Voice Over Internet Protocol applications where data loss is audibly and visually seen and heard. The latest draft declares a new measurement for Power-Sum Alien Crosstalk to ensure neighboring pairs do not cause disturbance to the other cables. The cable center isolator maintains strict pair separation optimizing NEXT performance. Our Cat6a bulk cable tested for compliance with all EIA/TIA-568-C Category 6a specifications.
This particular cable is a white UTP solid cable. Cat6a cable includes a spline and ribbing to help ensure separation between the pairs which limits cross talk. The individual conductors are 23 AWG solid pure copper. Pure copper conductors provide the best signal possible. This bulk CAT6a cable will not be able to be crimped onto any connectors. The wires are simply too thick to fit. This cable should be punched down into a CAT6a keystone jack on one end and patch panel on the other end.
Specifications- End 1: Bare end
- End 2: Bare end
- Length: 1000 feet
- Color: White
- Wire Gauge: 23 AWG
- Shield Type: Unshielded
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Wall Mount MI-1766 (MI-1766)
- SPECO TECHNOLOGIES Infrared LED Illuminator, 180 ft., IP66 (IR60)
- ILC Replacement for Power Wheels 00801-0638 Battery (00801-0638 BATTERY POWER WHEELS)
- HUBBELL GAI-TRONICS Remote Volume Control, Mono, Gray, SS, 4" D (12506-001)
- SANOXY RJ45 Inline Coupler CAT7/CAT6/CAT5e Ethernet Network Cable Extender Connector (PPT-203486939358)
- BESTLINK NETWARE Single Gang Stainless Steel Wallplate with Water Seal- 2-Port (101841)
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Reverse (170111R)
- BESTLINK NETWARE CAT5e RJ45 Inline Crossover Coupler- White (102002WT)
- WAVENET CAT6 OUTDOOR BURIAL GEL BLACK 6EOSPGBK2N (CAT6-BURIAL-GEL)
- MICRO CONNECTORS Micro Connectors TR4-570SH-BL 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (TR4-570SH-BL)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 10ft- Black (100227BK)
- Aish Data & Ethernet Cables