Shop All Flared Tube Fittings
Airway
3/8" JIC 316 SS Cap
Mfr # 0304C-06SS
Zoro # G3501802
original price:
$11.99
5% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Cap
- Fitting Connection Type JIC
- Tube Size 3/8 in
Product Information
- Brand Airway
- MFR # 0304C-06SS
- Zoro # G3501802
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Flare Thread Size | 9/16-18 |
Hex Size | 11/16 in |
Thread Size | 9/16-18 |
Details
Item | Cap |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Cap |
Fitting Connection Type | JIC |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | JIC |
Specific Pipe Fitting Shape | Cap |
Temp. Range | -165 Degrees to 1200 Degrees F |
Basic Pipe Fitting Shape | Cap |
Standards | J514 Published By SAE |
Max. Pressure | 6000 psi |
Description
Cap, Thread Size 9/16-18, Temp. Range -165 Degrees to 1200 Degrees F, J514 Published By SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1209)
- KINGSTON BRASS KB6000 Complement Push-Up Drain W/ Overflow, Matte Black (KB6000)
- TECHNIFIT Fitting, PTC, Union Reducer, 16mm to 12mm (PG16-12)
- KIPP Tube Clamp 3-Way Flat Thermoplastic, For Square Tubes, Comp:Steel, A=30, B=30 (K0476.3030)
- AIRWAY 1/4" x 5/16" Flare x FNPT SS Female Connector (2405-0504SS)
- AIRWAY 3/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-06SS)
- AIRWAY 1/2" Flare x O-Ring Boss 316 SS Male Connector (6400-0808SS)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0608SS)
- AIRWAY 5/16" Flare x O-Ring Boss 316 SS Male Connector (6400-0505SS)
- AIRWAY 5/8" Flare x JIC 316 SS Tube Sleeve (0319-10SS)
- EVERFLOW 3/8" x 1/4" Flare Reducing Tee Pipe Fitting; Brass (F44R-383814)
- Airway Tube Fittings