Shop All Flared Tube Fittings
Airway
1/4" x 5/16" Flare x FNPT SS Female Connector
Mfr # 2405-0504SS
Zoro # G1258257
original price:
$21.99
15% off
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Adapter
- Fitting Connection Type Flare x FNPT
- Tube Size 5/16 in
Product Information
- Brand Airway
- MFR # 2405-0504SS
- Zoro # G1258257
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Flare Thread Size | 1/2-20 |
Pipe Size (Fittings) | 5/16" x 1/4" |
Hex Size | 3/4 in |
Pipe Size | 1/4" |
Overall Length | 1.39 in |
Thread Size | 1/2 in -20 |
Hose Fitting A Size | 5/16 in |
Length | 1.394" |
Description
Female Connector, Thread Size 1/2 in -20, Fitting Shape Connector, Hose Fitting A Size 5/16 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type FNPT, Overall Length 1.39 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51503, SAE J514 070103
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 0.096" Barb Brass Union 90 Degree Elbow (225-5/32)
- LEGEND VALVE 2" X 6" 304 SS NIPPLE (304-170)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-818-LH)
- WATTS Lfn36M1-1/2" 0556030 Lead Free (LFN36M1-1/)
- AIRWAY 1/2" JIC 316 SS Tube Nut (0318-08SS)
- AIRWAY 1/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-04SS)
- AIRWAY 5/8" JIC 316 SS Cap (0304C-10SS)
- AIRWAY 3/8" JIC 316 SS Cap (0304C-06SS)
- AIRWAY 1/2" Flare x JIC 316 SS 37 Degree Male Plug (2408-08SS)
- AIRWAY 5/8" Flare x JIC 316 SS Tube Sleeve (0319-10SS)
- LEGRIS Metric Push-to-Connect Fitting (3106 04 08)
- Airway Flared Tube Fittings