Shop All Flared Tube Fittings
Airway
1/2" Flare x JIC 316 SS Tube Sleeve
Mfr # 0319-08SS
Zoro # G2827797
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Sleeve
- Fitting Connection Type Flare x JIC
- Tube Size 1/2 in
Product Information
- Brand Airway
- MFR # 0319-08SS
- Zoro # G2827797
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Flare Thread Size | 3/4-16 |
Thread Size | 3/4-16 |
Length | .56" |
Overall Length | 0.5625 in |
Details
Item | Tube Sleeve |
Tube Fitting Material | 316 Stainless Steel |
Flare Type | 37 Degrees |
Specific Fitting Shape | Sleeve |
Fitting Connection Type | Flare x JIC |
Basic Pipe Fitting Material | Metal |
Temp. Range | -165 Degrees to 1200 Degrees F |
Specific Pipe Fitting Shape | Sleeve |
Basic Pipe Fitting Shape | Sleeve |
Standards | SAE J514 |
Pipe Fitting Connection Type | Flare x JIC |
Max. Pressure | 6000 psi |
Fitting Shape | Tube Sleeve |
Fitting Material | Stainless Steel |
Material Grade | 316 |
Description
Tube Sleeve, Thread Size 3/4-16, Fitting Shape Tube Sleeve, Overall Length 0.563 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (AFC-F2000-4p-4351)
- JMF 1/2 in. Flare X 1/2 in. D Male Brass Adapter (4329967)
- AMERICAN FILTER CO 6 H, 4 PK (AFC-APHCM-S-4p-16028)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0125CT100-PF-0000-00)
- AIRWAY 1/4" x 5/16" Flare x FNPT SS Female Connector (2405-0504SS)
- AIRWAY 1/2" Flare x JIC 316 SS 37 Degree Male Plug (2408-08SS)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0608SS)
- AIRWAY 1/4" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0404SS)
- AIRWAY 5/16" Flare x O-Ring Boss 316 SS Male Connector (6400-0505SS)
- AIRWAY 3/8" Flare 316 SS Male Straight Union (2403-0606SS)
- PARKER 5/8" Flare Brass Plug 10PK (639F-10)
- Airway Flared Tube Fittings