Shop All Multi-purpose Air Hoses
Airspade
1" x 50 ft Coupled Lightweight Air Hose Yellow
Mfr # HT112
Zoro # G0032203
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Color Yellow
- Coupled Assembly / Bulk Coupled Assembly
- Pneumatic Hose Inside Dia. 1"
Product Information
- Brand Airspade
- MFR # HT112
- Zoro # G0032203
- UPC # 690773023582
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 1" |
Details
Item | Lightweight Air Hose |
Pneumatic Hose Color | Yellow |
Coupled Assembly / Bulk | Coupled Assembly |
Description
Lightweight Air Hose,1 In. ID x 25 ft. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- PREVOST 3/8" FNPT Steel Industrial Plug (IRP 066202)
- ZORO SELECT Grease Fitting, 1/8-27 Str, Thrd Form, PK10 (GFD1720)
- SMC Solenoid Air Control Valve, 17.36CFM, 0.62 (VFR2100-3FZ)
- AIRSPADE 1" x 10 ft Coupled Lightweight Air Hose Yellow (HT57)
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-15-41)
- DEWALT 3/8" x 100 ft Rubber Air Hose (DXCM012-0202)
- LEGACY Flexzilla 5/8X50 Swivel Grip Garden Hose (LEGHFZG550YWS)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-25-51)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-100-31)
- LEGACY Flexzilla Pro Custom Length Whip Hose with High Flow Ball Swivel (LE98978)
- Airspade Air Hoses