Shop All Heating and Cooling Tools
Airsept
Tube Bender For Metal Lines Up to 3/8"
Mfr # 90046
Zoro # G9344964
original price:
$45.80
32% off
$30.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Steel
- Type A/C, Coolant, Heater, Oil, Power Steering Return, Trans
- For Use With Heavy Duty Tubes
- Application Automotive
Product Information
- Brand Airsept
- MFR # 90046
- Zoro # G9344964
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Size (In.) | 11 in |
Size | 11 in |
Details
Item | Tube Bender |
Number of Pieces | 1 |
Material | Steel |
Type | A/C, Coolant, Heater, Oil, Power Steering Return, Trans |
For Use With | Heavy Duty Tubes |
Application | Automotive |
Vehicle Make | Chrysler, Ford, General Motors, Jaguar, Mazda, Mitsubishi, Toyota, Volvo |
Tool Type | Tube Bender |
Description
Tube Bender, Tool Type Tube Bender, Application Automotive, Material Steel, For Use With Heavy Duty Tubes, Number of Pieces 1, Size 11 in, Vehicle Make Chrysler, Ford, General Motors, Jaguar, Mazda, Mitsubishi, Toyota, Volvo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Relay 115V/60Hz Potential Relay (117-7441)
- VULCAN Strip Heater, 120V, 14 In. L, 1200 Deg F (OS1414-500A)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUR1)
- DAYTON Replacement Motor (53J995)
- AIRSEPT PermaTube Replacement Kit (65605)
- AIRSEPT Line Splice Straight Repair Kit 3/8" OD (76002)
- AIRSEPT Smart Splice Str Connect 5/16"Ln-#6 Hose (76703)
- AIRSEPT A/C Hose Adapter Coupler, Brass, 1"W (72151)
- AIRSEPT Line Splice 90 Degree Repair 1/2" OD (76071)
- AIRSEPT PEX Clamp Crimper, A/C, 1 pcs. (90045)
- AIRSEPT Recycle Guard, Recovery Only, 1/4"SAE Flre (72103)
- Airsept Heating and Cooling Tools