Shop All Heating and Cooling Tools
Airsept
Smart Splice Str Connect 5/8"Ln-#10 Hose
Mfr # 76704
Zoro # G5386473
original price:
$40.52
5% off
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/8 in to # 10
- Size (In.) 5-3/4 in H x 2-1/20 in W x 1-1/4 in D
- Includes Anti-Vibration Tension Ring, Clamp Spacer, Coupler Body, Hose Clamps, Nut, Sealing Sleeve
- Type A/C, Heater, Coolant
- Material Aluminum, Rubber
Product Information
- Brand Airsept
- MFR # 76704
- Zoro # G5386473
- UPC # 602163767044
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 5/8 in to # 10 |
Size (In.) | 5-3/4 in H x 2-1/20 in W x 1-1/4 in D |
Size | 5 3/4 in H x 2 1/20 in W x 1 1/4 in D |
Details
Item | Smart Splice Straight Connect |
Includes | Anti-Vibration Tension Ring, Clamp Spacer, Coupler Body, Hose Clamps, Nut, Sealing Sleeve |
Type | A/C, Heater, Coolant |
Material | Aluminum, Rubber |
For Use With | A/C Reduced Barrier Hose to Metal Line Connection |
Number of Pieces | 7 |
Application | Automotive |
Tool Type | Straight Line-to-Hose Connector |
Description
Smart Splice Straight Connect, Tool Type Straight Line-to-Hose Connector, Application Automotive, For Use With A/C Reduced Barrier Hose to Metal Line Connection, Material Aluminum, Rubber, Size 5 3/4 in H x 2 1/20 in W x 1 1/4 in D, Includes Anti-Vibration Tension Ring, Clamp Spacer, Coupler Body, Hose Clamps, Nut, Sealing Sleeve, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Unloader Valve (998-0212-00)
- CARRIER Ceso110057-02 Circuit Board (CESO110057)
- TRANE Swt01652 Thermal Limit Switch (SWT01652)
- LASKO Twin Window Fan with Bluetooth, W09560 (W09560)
- AIRSEPT Smart Splice Str Connect 3/4"Ln-#12 Hose (76705)
- AIRSEPT Recycle Guard, Recovery, W/36"Servce Hse (72104)
- AIRSEPT Recycle Guard Replacement Filter, 4PCs (72112)
- AIRSEPT Recycle Guard, 1/2"ACME, 36"service hose (72106)
- AIRSEPT Line Splice Straight Repair Kit 3/8" OD (76002)
- AIRSEPT Ulti-Flex2 Spray Delivery Tool (62644)
- AIRSEPT Recycle Guard, Recovery Only, 1/4"SAE Flre (72103)
- Airsept Heating and Cooling Tools