Shop All Heating and Cooling Tools
Airsept
Line Splice Straight Repair Kit 5/8" OD
Mfr # 76011
Zoro # G5315563
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/8 in
- Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal
- Type A/C, Coolant, Heater, Oil, Power Steering Return, Trans
- Number of Pieces 7
- Material Aluminum, Rubber
Product Information
- Brand Airsept
- MFR # 76011
- Zoro # G5315563
- UPC # 602163760113
- Country of Origin India
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 5/8 in |
Size (In.) | 5-3/4 in H x 2-1/20 in W x 1-1/4 in D |
Outside Diameter | 5/8 in |
Size | 5 3/4 in H x 2 1/20 in W x 1 1/4 in D |
Details
Item | Line Splice Straight Repair Kit |
Application | Metal Line Repair Solution, Durable Leak Repair with No Line Removal |
Type | A/C, Coolant, Heater, Oil, Power Steering Return, Trans |
Number of Pieces | 7 |
Material | Aluminum, Rubber |
Includes | Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves |
For Use With | A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines |
Tool Type | Line Splice Straight SAE Fittings |
Description
Line Splice Straight Repair Kit, Tool Type Line Splice Straight SAE Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Aluminum, Rubber, Outside Diameter 5/8 in, Size 5 3/4 in H x 2 1/20 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- GCP APPLIED TECHNOLOGIES 6"X75'Vycor Flashing (21482)
- DURAVENT 8" BVENT Tall Cone Flat Roof Flashing (8BVFF)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 10 (3GRU1)
- AIRSEPT Ulti-Flex2 Spray Delivery Tool (62644)
- AIRSEPT Straight A/C Hose Connector - #6 to #6 (76801)
- AIRSEPT Straight A/C Hose Connector - #8 to #8 (76802)
- AIRSEPT Metal Tube Cutter-Heavy Duty (90043)
- AIRSEPT Recycle Guard, Recovery, W/36"Servce Hse (72104)
- AIRSEPT Smart Splice Str Connect 5/8"Ln-#10 Hose (76704)
- AIRSEPT Line Splice Straight Repair Kit 3/8" OD (76002)
- Airsept Heating and Cooling Tools