Shop All Heating and Cooling Tools
Airsept
Line Splice Straight Repair Kit 3/4" OD
Mfr # 76012
Zoro # G5315502
original price:
$87.11
50% off
new price: $43.34
/ea
$43.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/4 in
- Size (In.) 5-3/4 in H x 2-1/20 in W x 1-1/4 in D
- Number of Pieces 7
- For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
- Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal
Product Information
- Brand Airsept
- MFR # 76012
- Zoro # G5315502
- UPC # 602163760120
- Country of Origin India
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 3/4 in |
Size (In.) | 5-3/4 in H x 2-1/20 in W x 1-1/4 in D |
Size | 5 3/4 in H x 2 1/20 in W x 1 1/4 in D |
Outside Diameter | 3/4 in |
Details
Item | Line Splice Straight Repair Kit |
Number of Pieces | 7 |
For Use With | A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines |
Application | Metal Line Repair Solution, Durable Leak Repair with No Line Removal |
Type | A/C, Coolant, Heater, Oil, Power Steering Return, Trans |
Material | Aluminum, Rubber |
Includes | Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves |
Part Type | Line Splice Straight SAE Fittings |
Tool Type | Line Splice Straight SAE Fittings |
Description
Line Splice Straight Repair Kit, Tool Type Line Splice Straight SAE Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Aluminum, Rubber, Outside Diameter 3/4 in, Size 5 3/4 in H x 2 1/20 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 25-1/2 In. L, 1200 Deg F (CSH01613)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 72 in., Mirror Design, 120 V (HS-1672-V93)
- FOSTORIA Heating Element, Horizontal, 0.55kW (671-3492)
- CAMO Block Heavy Duty Deck Block Foundation Support Base 8 pack, 8PK (420001)
- AIRSEPT Smart Splice Str Connect 5/8"Ln-#10 Hose (76704)
- AIRSEPT Smart Splice Str Connect 1/2"Ln-#8 Hose (76701)
- AIRSEPT Recycle Guard Replacement Filter, 4PCs (72112)
- AIRSEPT PermaTube Replacement Kit (65605)
- AIRSEPT Straight A/C Hose Connector - #6 to #6 (76801)
- AIRSEPT Line Splice Straight Repair Kit 3/8" OD (76002)
- SUPERCOOL A/C Charging Hose Set, R134a (1767)
- Airsept Heating and Cooling Tools