Shop All Heating and Cooling Tools
Airsept
Line Splice 45 Degree Repair 5/16" OD
Mfr # 76063
Zoro # G5315852
product price: $39.03
/ea
$39.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/16 in
- Size (In.) 3-3/4 in H x 2-3/4 in W x 1-1/4 in D
- Material Aluminum, Rubber
- Number of Pieces 7
- Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves
Product Information
- Brand Airsept
- MFR # 76063
- Zoro # G5315852
- UPC # 602163760632
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Outside Dia. | 5/16 in |
Size (In.) | 3-3/4 in H x 2-3/4 in W x 1-1/4 in D |
Size | 3 3/4 in H x 2 3/4 in W x 1 1/4 in D |
Outside Diameter | 5/16 in |
Details
Item | Line Splice 45 Degree Repair Kit |
Material | Aluminum, Rubber |
Number of Pieces | 7 |
Includes | Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves |
Type | A/C, Coolant, Heater, Oil, Power Steering Return, Trans |
Application | Metal Line Repair Solution, Durable Leak Repair with No Line Removal |
For Use With | A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines |
Tool Type | Line Splice 45 Degrees Fittings |
Description
Line Splice 45 Degree Repair Kit, Tool Type Line Splice 45 Degrees Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Aluminum, Rubber, Outside Diameter 5/16 in, Size 3 3/4 in H x 2 3/4 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 60 Degrees to 250 Degrees F (N15/3015-2)
- TSURUMI Casing (200200146)
- FRIGIDAIRE 25-7/8"W x 18"D x 15-7/16"H Steel Wall Sleeve (5304522751)
- SIEMENS Ball Valve Assembly, Two-Way, 4.0 Flowrate (171A-10305)
- AIRSEPT Smart Splice Str Connect 1/2"Ln-#8 Hose (76701)
- AIRSEPT Line Splice Hi Side Service "T" 1/2" OD (76214)
- AIRSEPT Recycle Guard, 1/2"ACME, 36"service hose (72106)
- AIRSEPT Line Splice Straight Repair Kit 5/8" OD (76011)
- AIRSEPT Line Splice 45 Degree Repair 5/8" OD (76064)
- AIRSEPT Line Terminator Rear AC Blockoff 5/16"OD (76503)
- ASTRO PNEUMATIC Air Control Unit, 120 CFM (2618)
- Airsept Heating and Cooling Tools