Shop All Radiator Tools
Airsept
Flare Adapter Kit, 15 in. O.D., Brass
Mfr # 72139
Zoro # G2016939
Free Shipping & Returns
$80.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Number of Pieces 6
- Type Universal
- Includes (2) Hoses, (4) Fittings
- Application A/C
Product Information
- Brand Airsept
- MFR # 72139
- Zoro # G2016939
- UPC # 602163721398
- Country of Origin China
- Category Radiator Tools
Dimensions
Outside Dia. | 15 in |
Size (In.) | 36 in |
Outside Diameter | 15 in |
Size | 36 in |
Details
Item | Flare Adapter Kit |
Material | Brass |
Number of Pieces | 6 |
Type | Universal |
Includes | (2) Hoses, (4) Fittings |
Application | A/C |
For Use With | A/C Equipment |
Tool Type | Adapters |
Description
Flare Adapter Kit, Tool Type Adapters, Application A/C, Material Brass, For Use With A/C Equipment, Outside Diameter 15 in, Number of Pieces 6, Includes (2) Hoses, (4) Fittings, Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish (S1911)
- HOLLAND BAR STOOL CO 37 x 12.5 Georgia "Bulldog" Tire Cover (TCH1GA-DogBK)
- KINEDYNE Kwik Winder, Flatbed Strap, Winch Winder (10092)
- AUTO VENTSHADE 13-16 ESCAPE BUGFLECTOR II-SMOKE (25421)
- AIRSEPT A/C Low Side Coupler, 4 in. O.D., 1234YF (72145)
- AIRSEPT A/C Security Caps, 6 in O.D., Plastic (72921)
- AIRSEPT A/C Low Side Coupler, 4 in. O.D., R134a (72131)
- AIRSEPT Oil and Dye Injector, 3 in. O.D., Aluminum (90020)
- AIRSEPT A/C Recycle Guard, 1/4 in. O.D., Aluminum (72102)
- AIRSEPT Hose Repair Tool, 8-7/8 in. O.D., Aluminum (76080)
- MOTORAD Radiator Cap, 10294 (1006-15)
- Airsept Radiator Tools