Shop All AC & Refrigeration Accessories
Airsept
DARG Replacement Filter, A/C, 4" W
Mfr # 75114
Zoro # G5315834
product price: $156.19
/ea
Free Shipping & Returns
$156.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type A/C
- Includes Adapters, Couplers, Hoses
- For Use With Mfr. No. R134a
- Color Silver, White
- Material Aluminum, Paper
Product Information
- Brand Airsept
- MFR # 75114
- Zoro # G5315834
- UPC # 602163751142
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length (In.) | 4 in |
Width (In.) | 4 in |
Height (In.) | 1 in |
Overall Width | 4 in |
Overall Depth | 1 in |
Overall Length | 4 in |
Overall Height | 1 in |
Details
Type | A/C |
Includes | Adapters, Couplers, Hoses |
For Use With | Mfr. No. R134a |
Color | Silver, White |
Material | Aluminum, Paper |
Item | DARG Replacement Filter |
Material of Construction | Aluminum, Paper |
Features | Compatible with All A/C Service Equipment, High and Low Side Protection From Debris, Sealant, Dye, Excess Lubricant and Contaminants, Maintains Refrigerant Flow, Traps All Sealants and Contaminants, Metal Shavings, Desiccant Particles and Other Harmful Debris |
Product Type | Filter |
Compatible Fluid Evacuator Manufacturer Model Number | 73001, 73002, R134A |
Description
DARG Replacement Filter, Product Type Filter, Material Aluminum, Paper, Overall Depth 1 in, Overall Height 1 in, Includes Adapters, Couplers, Hoses, Color Silver, White, Compatible Fluid Evacuator Manufacturer Model Number 73001, 73002, R134A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800804BN)
- ALL-FILTERS 24 in. x 30 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (24301.13 12PK)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1-1/2 in Dia., Full Spool: 35 Feet (RFRB-1500-035)
- LENNOX Motor, 1/6 HP, 230V, 1-Phase, 1075 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (68J97)
- AIRSEPT DARG Replacement Filters (2), A/C, 4" Long (75112)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1D)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 50Ft (40620500B3B6)
- DIVERSITECH Condensate Pan Treatment, 5 to 20 t (FLOW-PLUS-10)
- NAVAC Rapid Evacuation Kit, Pro Series, 1-NHB2, 1-NVR1 (NEVK2)
- NATION WIDE PRODUCTS Air Conditioner Security Lock (AC-702)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/8 in. (V46EA-3C)
- Airsept AC & Refrigeration Accessories