Shop All Radiator Tools
Airsept
A/C Security Caps, 6 in O.D., Plastic
Mfr # 72921
Zoro # G2016878
product price: $44.53
/ea
$44.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size (In.) 6 in
- For Use With R-134A A/C System Service
- Number of Pieces 30
- Includes (10) High Side Caps, (10) Low Side Caps
Product Information
- Brand Airsept
- MFR # 72921
- Zoro # G2016878
- UPC # 602163729219
- Country of Origin Netherlands
- Category Radiator Tools
Dimensions
Size (In.) | 6 in |
Outside Dia. | 1 3/32 in |
Outside Diameter | 1 3/32 in |
Size | 6 in |
Details
Item | A/C Security Caps |
Material | Plastic |
For Use With | R-134A A/C System Service |
Number of Pieces | 30 |
Includes | (10) High Side Caps, (10) Low Side Caps |
Type | A/C |
Application | Automotive A/C |
Tool Type | Click Lock |
Description
A/C Security Caps, Tool Type Click Lock, Application Automotive A/C, For Use With R-134A A/C System Service, Material Plastic, Outside Diameter 1 3/32 in, Size 6 in, Includes (10) High Side Caps, (10) Low Side Caps, Number of Pieces 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP DIRECTIONAL, 6IN OVAL, STTR-WARNING COMBO, 12-24 VDC, PL3 CONNECTOR, AMBER/WHITE (ED3060AW)
- FLEX NORTH AMERICA Polishing Pad, 6-1/4" Size, Hook-and-Loop (342637)
- SPEC-D TUNING 09-14 Ford F150 Factory Style Fender Flares- Black (FDF-F15009BK-RS)
- OTC 10 Ton Hollow Center 2-1/2" Cylinder (4131A)
- AIRSEPT Spring Lock Tool Master Kit, 9 in. O.D. (90000)
- AIRSEPT A/C Low Side Coupler, 4 in. O.D., 1234YF (72145)
- AIRSEPT Hose Repair Tool, 8-7/8 in. O.D., Aluminum (76080)
- AIRSEPT Oil and Dye Injector, 3 in. O.D., Aluminum (90020)
- AIRSEPT A/C Recycle Guard, 1/4 in. O.D., Aluminum (72102)
- AIRSEPT A/C Low Side Coupler, 4 in. O.D., R134a (72131)
- MASTERCOOL Cooling System Vacuum Purge And Refill Kit (43012)
- Airsept Radiator Tools