Shop All Automotive Tool Parts
Airsept
A/C Oil Injector, Steel, 2" W
Mfr # 90024
Zoro # G5098950
product price: $336.08
/ea
Free Shipping & Returns
$336.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dia. 2 in
- Type Tools
- For Use With R1234YF A/C systems, R-134A A/C System
- Size (In.) 9 H x 2 W
Product Information
- Brand Airsept
- MFR # 90024
- Zoro # G5098950
- UPC # 602163900243
- Country of Origin Taiwan, Province of China
- Category Automotive Tool Parts
Dimensions
Outside Dia. | 2 in |
Size (In.) | 9 H x 2 W |
Outside Diameter | 2 in |
Overall Width | 2 in |
Overall Length | 9 in |
Size | 9 in x 2 in |
Overall Diameter | 2 in |
Details
Material | Steel |
Type | Tools |
For Use With | R1234YF A/C systems, R-134A A/C System |
Application | Automotive A/C |
Item | A/C Oil Injector |
Number of Pieces | 5 |
Includes | Couplers, Hose |
Vehicle Make/Model/Year | All Makes/Models/1986 to Present |
Vehicle Model | Universal |
Vehicle Make | Universal |
Tool Type | A/C Oil and Dye Injector |
Vehicle Model Year | 1993-Present |
Description
A/C Oil Injector, Tool Type A/C Oil and Dye Injector, Application Automotive A/C, Vehicle Make/Model/Year All Makes/Models/1986 to Present, Material Steel, For Use With R1234YF A/C systems, R-134A A/C System, Outside Diameter 2 in, Overall Diameter 2 in, Overall Length 9 in, Overall Width 2 in, Number of Pieces 5, Includes Couplers, Hose, Size 9 in x 2 in, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year 1993-Present
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hard Metal Buffing Kit, 4 Piece (12U114)
- TOOL TIME In Line Spark Tester with The Engine Running The Tool Flashe (TO2571915)
- ENCORE AUTOMOTIVE Oxygen Sensor, Os-K10004 (OS-K10004)
- KEYSCO TOOLS Knee Saver Work Seat, Steel, 22 in. L (78032)
- KD TOOLS Kneeling Pad W/ Magnetic Pocket, 16X24 (KDT86996)
- MAYHEW Reg Black Oxide Cold Chisel, 7/8 In.X 12 (MAY10217)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- DYNABRADE PAD NON VAC VINYL FACE (DB57850)
- PIG Pig Blue Absorbent Mat Pad, 100 Pads, 15x (NPGBLU101)
- TRICO 1/4 Npt Sample Port, Stainless Steel (36103)
- SMARTWASHER Parts Basket, 1120-BASKT (14283)
- Airsept Automotive Tool Parts