Shop All Radiator Tools
Airsept
A/C High Side Coupler, 4 in. O.D., R134a
Mfr # 72130
Zoro # G2016966
$28.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Dia. 4 in
- Application Automotive A/C
- For Use With R-134A A/C System Service
- Size (In.) 5 in
Product Information
- Brand Airsept
- MFR # 72130
- Zoro # G2016966
- UPC # 602163721305
- Country of Origin China
- Category Radiator Tools
Dimensions
Outside Dia. | 4 in |
Size (In.) | 5 in |
Size | 5 in |
Outside Diameter | 4 in |
Details
Item | R134a A/C High Side Coupler |
Material | Aluminum |
Application | Automotive A/C |
For Use With | R-134A A/C System Service |
Number of Pieces | 1 |
Type | R134a A/C |
Tool Type | Coupler |
Description
R134a A/C High Side Coupler, Tool Type Coupler, Application Automotive A/C, For Use With R-134A A/C System Service, Material Aluminum, Outside Diameter 4 in, Size 5 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Power Cord, Series Y-Cord - With 1/2in. Npt Thermostat, 240V 15A, 6' 1.8M (8604037)
- WEATHERTECH CargoLiners/Black, 40608 (40608)
- CROOKED CREEK Crooked Creek C10304 Wood Paddle - 5' (50433)
- POWERCOMM CB Ant 1000w Fiberglass 2ft Blk (215-16210)
- AIRSEPT A/C Recycle Guard, 1/4 in. O.D., Aluminum (72102)
- AIRSEPT A/C High/Low Coupler Set, 4" O.D., R134a (72132)
- AIRSEPT Spring Lock Tool Master Kit, 9 in. O.D. (90000)
- AIRSEPT Oil and Dye Injector, 3 in. O.D., Aluminum (90020)
- AIRSEPT A/C High Side Coupler, 4 in. O.D., 1234YF (72144)
- AIRSEPT A/C Security Caps, 6 in O.D., Plastic (72921)
- BOSCH Coolant And Battery Refractometer (75240)
- Airsept Service & Shop Tools