Shop All Time Delay Relays
Airotronics
Encapsulated Timer Relay, 10A, Rlay, 120VAC
Mfr # MC1003601H
Zoro # G5238231
original price:
$79.13
25% off
new price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Delay On Make with Initiate, Interval On, Off Delay, On Delay, One Shot On Break, One Shot On Make, Repeat Cycle On/Off Delay, Retriggerable Interval, Retriggerable One Shot
- Input or Control Voltage 120V AC
- AC Contact Rating - Relay 10A @ 120V
- Number of Pins - Relay 6
- Mounting - Relay Surface
Product Information
- Brand Airotronics
- MFR # MC1003601H
- Zoro # G5238231
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 1.3 in |
Body Width - Relay | 2.5 in |
Body Height - Relay | 0.83 in |
Body Depth - Relay | 2.5 in |
Body Width | 2.5 in |
Body Height | 2.5 in |
Mounting Hole Diameter | 0.25 in |
Body Depth | 0.83 in |
Overall Depth | 1.3 in |
Description
Multi-Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Potentiometer, Base Shape Square, Coil Voltage 120V AC, Contact Form SPDT, Contact Rating (AC) 10 A @ 120V, Current Rating 10 A, Number of Delay Functions 9, Delay Function Delay On Make with Initiate, Interval On, Off Delay, On Delay, One Shot On Break, One Shot On Make, Repeat Cycle On/Off Delay, Retriggerable Interval, Retriggerable One Shot, Electrical Connection Quick-Connect Terminal, Input Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 4" x 4" x 1' (6-Pack) (F4X4IB6)
- BUSSMANN 100A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-100)
- VICTRON ENERGY Orion-Tr Smart 12/12-18A (220W) Isolated DC-DC charger (ORI121222120)
- NOBLES/TENNANT Circuit Breaker, 25A, 250V AC (383724)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGKAD102S3/102S3EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD71023/1023EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD31023/1023EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (MC3003631H)
- AIROTRONICS Time Delay Relay, 120VAC, 25A, SPST (MC1004531J)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (TGMPL30100A1H)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE22R2HMR)
- Airotronics Time Delay Relays