Shop All Time Delay Relays
Airotronics
Encapsulated Timer Relay, 10A, Relay, LED
Mfr # TGKAD71023/1023EE1HS
Zoro # G5238353
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle
- Input or Control Voltage 12V DC
- DC Contact Rating - Relay 10A @ 12V
- Number of Pins - Relay 5
- Mounting - Relay Surface
Product Information
- Brand Airotronics
- MFR # TGKAD71023/1023EE1HS
- Zoro # G5238353
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 2.0 in |
Body Width - Relay | 2.0 in |
Body Height - Relay | 0.75 in |
Overall Height - Relay | 1.14 in |
Body Width | 2 in |
Flat Pin Width | 0.25 in |
Body Height | 2 in |
Body Depth | 0.75 in |
Mounting Hole Diameter | 0.25 in |
Overall Depth | 1.14 in |
Description
Single Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Base Shape Square, Coil Voltage 12V DC, Contact Form SPDT, Contact Rating (DC) 10 A @ 12V, Current Rating 10 A, Number of Delay Functions 2, Delay Function Repeat Cycle On/Off, Electrical Connection Quick-Connect Terminal, Flat Pin Width 0.25 in, Input Voltage 12V DC, Minimum Time Setting 1 sec, Maximum Time Setting 1,023 sec, Number of Pins 5, Mounting Style Surface, Adjustment Interface Digital, Body Depth 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-6500)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Blue (HBL2610M6)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (MVU10-10RK)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- AIROTRONICS Time Delay Relay, 12VDC, 25A, SPST (MC7004531J)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGKAD102S3/102S3EE1HS)
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (MC3003631H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (TGMPL30100A1H)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-05)
- Airotronics Time Delay Relays