Shop All Time Delay Relays
Airotronics
Encapsulated Timer Relay, 10A, Relay, LED
Mfr # TGKAD31023/1023EE1HS
Zoro # G5238265
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle
- Input or Control Voltage 24V AC
- AC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 5
- Mounting - Relay Surface
Product Information
- Brand Airotronics
- MFR # TGKAD31023/1023EE1HS
- Zoro # G5238265
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 1.14 in |
Body Height - Relay | 0.75 in |
Body Width - Relay | 2.0 in |
Body Depth - Relay | 2.0 in |
Body Height | 2 in |
Mounting Hole Diameter | 0.25 in |
Body Depth | 0.75 in |
Body Width | 2 in |
Overall Depth | 1.14 in |
Flat Pin Width | 0.25 in |
Description
Single Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Base Shape Square, Coil Voltage 24V AC, Contact Form SPDT, Contact Rating (AC) 10 A @ 24V, Current Rating 10 A, Number of Delay Functions 2, Delay Function Repeat Cycle On/Off, Electrical Connection Quick-Connect Terminal, Flat Pin Width 0.25 in, Input Voltage 24V AC, Minimum Time Setting 1 sec, Maximum Time Setting 1,023 sec, Number of Pins 5, Mounting Style Surface, Adjustment Interface Digital, Body Depth 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, C Curve (FAZ-C30/1-NA-SP)
- DAYTON Counter, 6 Digit, Base Mount, 24VDC (1A788)
- VICTRON ENERGY Orion-Tr Smart 12/24-10A (240W) Isolated DC-DC charger (ORI122424120)
- ELESA Mechanical position Indicators, DD52R-AN-00.001-D-C1 (DD52R)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGKAD102S3/102S3EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC1003631H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD11023/1023EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003601H)
- AIROTRONICS Time Delay Relay, 120VAC, 25A, SPST (MC1004531J)
- AIROTRONICS Encapsulated Timer Rlay, 1A, Relay, Surface (THCU1023E)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB3)
- Airotronics Time Delay Relays