Shop All Time Delay Relays
Airotronics
Encapsulated Timer Relay, 10A, Relay, LED
Mfr # MC2003601H
Zoro # G5238247
original price:
$71.49
20% off
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Delay On Make with Initiate, Interval On, Off Delay, On Delay, One Shot On Break, One Shot On Make, Repeat Cycle On/Off Delay, Retriggerable Interval, Retriggerable One Shot
- Input or Control Voltage 230V AC
- AC Contact Rating - Relay 10A @ 230V
- Number of Pins - Relay 6
- Adjustment Method - Timer Dip Switch, Potentiometer
Product Information
- Brand Airotronics
- MFR # MC2003601H
- Zoro # G5238247
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Height - Relay | 0.83 in |
Body Depth - Relay | 2.5 in |
Overall Height - Relay | 1.3 in |
Body Width - Relay | 2.5 in |
Body Height | 2.5 in |
Mounting Hole Diameter | 0.25 in |
Overall Depth | 1.3 in |
Body Width | 2.5 in |
Body Depth | 0.83 in |
Description
Multi-Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Potentiometer, Base Shape Square, Coil Voltage 230V AC, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Current Rating 10 A, Number of Delay Functions 9, Delay Function Delay On Make with Initiate, Interval On, Off Delay, On Delay, One Shot On Break, One Shot On Make, Repeat Cycle On/Off Delay, Retriggerable Interval, Retriggerable One Shot, Electrical Connection Quick-Connect Terminal, Input Voltage 230V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Universal (9001KR3UH6)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 4 in D, NEMA 1, Hinged (A14N124)
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (MY2F-AC110/120)
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 300A, 500V AC, Non-Indicating (A50QS300-4)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003631H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 6Pins (TGMPL40100A1H)
- AIROTRONICS Time Delay Relay, 12VDC, 25A, SPST (MC7004531J)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (MC3003631H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD31023/1023EE1HS)
- SUPCO Encapsulated Timer Relay, 50/60 Hz (TD73)
- Airotronics Electrical Relays