Shop All Time Delay Relays
Airotronics
Encapsulated Timer Relay, 10A, Relay, 24VAC
Mfr # MC3003601H
Zoro # G5238195
original price:
$84.95
32% off
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Delay On Make with Initiate, Interval On, Off Delay, On Delay, One Shot On Break, One Shot On Make, Repeat Cycle On/Off Delay, Retriggerable Interval, Retriggerable One Shot
- Input or Control Voltage 24V AC
- AC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 6
- Adjustment Method - Timer Dip Switch, Potentiometer
Product Information
- Brand Airotronics
- MFR # MC3003601H
- Zoro # G5238195
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 2.5 in |
Body Height - Relay | 0.83 in |
Body Width - Relay | 2.5 in |
Overall Height - Relay | 1.3 in |
Body Height | 2.5 in |
Overall Depth | 1.3 in |
Body Depth | 0.83 in |
Mounting Hole Diameter | 0.25 in |
Body Width | 2.5 in |
Description
Multi-Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Potentiometer, Base Shape Square, Coil Voltage 24V AC, Contact Form SPDT, Contact Rating (AC) 10 A @ 24V, Current Rating 10 A, Number of Delay Functions 9, Delay Function Delay On Make with Initiate, Interval On, Off Delay, On Delay, One Shot On Break, One Shot On Make, Repeat Cycle On/Off Delay, Retriggerable Interval, Retriggerable One Shot, Electrical Connection Quick-Connect Terminal, Input Voltage 24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Receptacle, 30 HP, 480VAC (BRY4100R7W)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105C)
- CRYDOM Solid State Relay, 90 to 280VAC, 10A (A2410)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P126I)
- AIROTRONICS Time Delay Relay, 120VAC, 25A, SPST (MC1004531J)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (MC7003631H)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay (THCU102S3E)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 6Pins (TGMPL40100A1H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 1NO (THCU10230E)
- REZNOR 97479 Time Delay Relay 305055 (97479)
- Airotronics Time Delay Relays