Shop All Current Sensing Relays
Airotronics
Current Sensing Relay, 9 to 45A, 3 to50VDC
Mfr # HCSDC045A
Zoro # G5230793
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 50V DC
- AC Contact Rating - Relay 1.00A @ 19 to 240V
- DC Contact Rating - Relay 1.00A @ 50V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Product Information
- Brand Airotronics
- MFR # HCSDC045A
- Zoro # G5230793
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Overall Height - Relay | 1.85 in |
Body Height - Relay | 1.85 in |
Body Width - Relay | 2.0 in |
Body Depth - Relay | 2.0 in |
Body Width | 2 in |
Body Depth | 1 in |
Overall Depth | 1.8 in |
Body Height | 2 in |
Sensing Hole Diameter | 0.63 in |
Description
Adjustable Current Sensing Relay, Contact Form SPST-NO, Contact Rating (AC) 1 A @ 19 to 240V, Contact Rating (DC) 1 A @ 50V, Core Type Solid, Current Rating 45 A, Input Voltage 3 to 50V DC, Mounting Style Surface, Trip Point 3 to 45 A, Trip Point Type Adjustable, Electrical Connection Quick Connect Tabs, Sensing Hole Diameter 0.63 in, Status Indicator No Indicator, Body Depth 1 in, Body Height 2 in, Body Width 2 in, For Use With Sensors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1614AWW)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA12)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115C)
- AIROTRONICS Current Sens Relay, 1 to 20A, Self Powered (CSW/LED)
- AIROTRONICS Current Sens Relay, 6 to 30A, Self Powered (HCSDC030A)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHTF)
- JOHNSON CONTROLS Current Sensing Relay, Self Powered (CSDECM-C35200L1)
- DAYTON Current Sensing Relay2 to 20A, 120VAC (6C055)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.1to1A, 24to240VAC, Mounting: Din Rail (841CS1-UNI)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.5to5A, 24to240VAC, Mounting: Din Rail (841CS5-UNI)
- Airotronics Current Sensing Relays