Shop All Air Circulators
Airmaster Fan
Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM
Mfr # 71568
Zoro # G5290966
original price:
$577.99
2% off
new price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 30"
- Oscillation Oscillating
- Air Flow 3415/5300/7185 CFM
- Voltage 115VAC
Product Information
- Brand Airmaster Fan
- MFR # 71568
- Zoro # G5290966
- UPC # 783429715686
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 60" to 96" |
Max. Depth | 16" |
Outside Dia. | 33-1/2" |
Width | 33-1/2" |
Shaft Dia. | 5/8" |
Cord Length | 15 ft. |
Blade Dia. | 30" |
Height Adjustment | 60 to 96 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 7794, CFM Low 5143, Air Velocity @ 20 Ft. 690 fpm, Motor HP 1/3 hp, Motor RPM 1091/871/759, Operating Amps 3.2, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1091, Sound Level 76 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 280, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33-1/2 In., Height 60 in to 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N FILTER For HVAC System Washable NonWoven Synthetic 20 Length x 20 Width x 1 Height (HVC-12020)
- BROAN Fan Delay (99030190)
- DAYTON Open Drip Proof Motor 115V (11J31R04091)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A362)
- AIRMASTER FAN Fan 30 Wall Mount Fan 1/3 HP 8402 CFM (37145)
- AIRMASTER FAN Air Circulator 18" 115VAC (78984)
- AIRMASTER FAN Fan 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFM (71725)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71566)
- AIRMASTER FAN Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78973)
- AIRMASTER FAN Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71584)
- DAYTON Guard Set 18" (GGS_47296)
- Airmaster Fan Air Circulators