Shop All Air Circulators
Airmaster Fan
Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM
Mfr # 71726
Zoro # G5290923
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 3415/5300/7185 CFM
- Voltage 115VAC
- Number of Speeds 3
Product Information
- Brand Airmaster Fan
- MFR # 71726
- Zoro # G5290923
- UPC # 783429717260
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 33-1/2" |
Blade Dia. | 30" |
Width | 33-1/2" |
Max. Depth | 21-1/4" |
Cord Length | 15 ft. |
Outside Dia. | 33-1/2" |
Shaft Dia. | 5/8" |
Description
Standard-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 7185, CFM Low 3415, Air Velocity @ 20 Ft. 690 fpm, Motor HP 1/3 hp, Motor RPM 1080/700/540, Operating Amps 3, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Standard, Fan RPM 1080, Sound Level 76 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 270, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33-1/2 In., Height 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 45k BTU (CB30-10L)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24)
- B & K 12MPT HD Boiler Drain (102-703)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-050-030)
- AIRMASTER FAN Fan 30 Wall Mount Fan 1/3 HP 8402 CFM (37145)
- AIRMASTER FAN Light-Duty Industrial Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78971)
- AIRMASTER FAN Portable Mancooler 30" 115VAC (60470)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 230/460VAC (20470K)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71573)
- AIRMASTER FAN Floor Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78975)
- TPI INDUSTRIAL TPI 24" Industrial Floor Fan, 2,100 CFM, 1/8 HP (F24TE)
- Airmaster Fan Air Circulators