Shop All Shutter Mount Exhaust Fans
Airmaster Fan
Shutter Mount Exhaust Fan, 18", 1 Speed, 1877 cfm, 115V
Mfr # 23013
Zoro # G8529333
original price:
$361.89
7% off
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 18 in
- Number of Speeds 2
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 1877
- Exhaust/Supply Fan Motor HP 1/30 hp
Product Information
- Brand Airmaster Fan
- MFR # 23013
- Zoro # G8529333
- UPC # 00783429230134
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 18 in |
Width | 21 1/8 in |
Height | 21 1/8 in |
Max. Depth | 11 in |
Overall Width | 21 1/8 in |
Blade Diameter | 18 in |
Manufacturer Warranty Length | 1 yr |
Profile Height Family | Medium |
Overall Depth | 11 in |
For Cut-Out Height | 19 in |
Power Cord Length | 9 ft |
Overall Height | 21 1/8 in |
For Cut-Out Length | 19 in |
Duct Diameter | 18 3/8 in |
For Cut-Out Width | 19 in |
Description
Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Control Type Pull Chain, Drive Type Direct Drive, Duct Diameter 18 3/8 in, Exhaust Airflow @ 0.000 in SP 1,877 cfm, For Cut-Out Height 19 in, For Cut-Out Width 19 in, For Maximum Wall Thickness 5 1/2 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Exhaust, Housing Material Aluminum; Steel, Housing Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Shutter Mount Exhaust Fan, 24", 2 Speed, 4700/3800 cfm, 115V (XFS24)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 6 (SBS-4126 EB)
- SWIVEL Portable Ceramic Heater with Thermostat (SW26588)
- B & K Motor Base 56Z 1/3-3/4Hp (2724)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 30", 1 Speed, 4970 cfm, 115V (23008)
- AIRMASTER FAN 12in. Low Pressure Shutter Fan, Direct Drive, Model: EPRSM12, 115/230V, 1/30 HP, 1 Phase (23002)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 24", 1 Speed, 3214 cfm, 115V (23014)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 10", 1 Speed, 611 cfm, 115V (23011)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 12", 1 Speed, 815 cfm, 115V (23015)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 16", 1 Speed, 1216 cfm, 115V (23012)
- MAXX AIR 24 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF24UPS)
- Airmaster Fan Shutter Mount Exhaust Fans