Shop All Air Circulators
Airmaster Fan
Portable Mancooler 48" 115VAC
Mfr # 60026
Zoro # G0659169
product price: $1,520.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,520.99
Free 30-Day Returns
Key Features
- Blade Diameter 48"
- Voltage 115VAC
- Number of Speeds 1
- Motor HP 1
- Material Steel
Product Information
- Brand Airmaster Fan
- MFR # 60026
- Zoro # G0659169
- UPC # 783429600265
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 48" |
Details
Item | Portable Mancooler |
Voltage | 115VAC |
Number of Speeds | 1 |
Motor HP | 1 |
Material | Steel |
Number of Blades | 4 |
Phase | 1 |
Housing Material | Steel |
Application | Air Circulator |
Frame Material | Steel |
Description
Belt Drive Mancooler 115V,1 HP,48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 8 (6B921)
- DAYTON Ignitor (39E0002900)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 7 (5W968)
- HONEYWELL Th6220Wf2006 24V Lyric T6 Pro (TH6220WF20)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71572)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71566)
- AIRMASTER FAN Airmaster 30in Pedestal Fan, 7,185 CFM, 1/3 HP, 1 Phase (71526)
- AIRMASTER FAN Air Circulator 20" Non-Oscillating (37114)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71568)
- AIRMASTER FAN Fan Blade, Steel, Galvanized (73058)
- PINNACLE CLIMATE TECHNOLOGIES Pinnacle Climate Technologies 247674 24 in. High Velocity Direct Drive Tilt Barrel Fan (247674)
- Airmaster Fan Air Circulators