Shop All Air Circulators
This Product is Discontinued
Airmaster Fan
Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 1850/2670 CFM (Discontinued)
Mfr # C-18PN
Zoro # G5288421
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Diameter 18"
- Oscillation Non-Oscillating
- Air Flow 1850/2670 CFM
- Voltage 115VAC
- Number of Speeds 2
Product Information
- Brand Airmaster Fan
- MFR # C-18PN
- Zoro # G5288421
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Height | 23" |
Outside Dia. | 23" |
Shaft Dia. | 1/2" |
Max. Depth | 11" |
Cord Length | 10 ft. |
Width | 23" |
Blade Dia. | 18" |
Description
Light-Duty Industrial Fan, Blade Dia. 18 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 2670, CFM Low 1850, Motor HP 1/15 hp, Motor RPM 1480, Operating Amps 2.6, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1480, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 23 In., Height 23 in, Width 23 in, Max. Depth 11 In., Cord Length 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.