Shop All Air Circulators
Airmaster Fan
Heavy-Duty Air Circulator, Ceiling 24" 115VAC
Mfr # 37137
Zoro # G0657872
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Voltage 115VAC
- Includes Supply Cord; Plug
- Phase 1
- Fits Brand Airmaster
Product Information
- Brand Airmaster Fan
- MFR # 37137
- Zoro # G0657872
- UPC # 783429371370
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Details
Item | Heavy-Duty Air Circulator,Ceiling |
Voltage | 115VAC |
Includes | Supply Cord; Plug |
Phase | 1 |
Fits Brand | Airmaster |
For Use With | Churches; Schools; Industrial and Commercial Applications |
Application | Air Circulator |
Description
Heavy-Duty Air Circulator,24 In.,Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG FURNACE PIPE RDC 8""X10"" (GV1353)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 26,000 Btu, Remote (DFS-300R-4W)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW2)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 100" Length (2DXA8)
- AIRMASTER FAN Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 2035/2520 CFM (C-20PN3)
- AIRMASTER FAN Airmaster 37772 Industrial Wall Mount Bracket BLACK for use with Oscillating and Stationary fans (37772)
- AIRMASTER FAN Fan 30 Wall Mount Fan 1/3 HP 8402 CFM (37145)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71567)
- AIRMASTER FAN Light-Duty Industrial Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78971)
- AIRMASTER FAN Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM (78972)
- VORNADO AIR Vornado® 683 Mid Size Pedestal Air Circulator, Black (CR1-0226-06)
- Airmaster Fan Air Circulators