Shop All Fan Parts
Airmaster Fan
Heavy-Duty Air Circulato, 24", Pedestal, Phase: 3
Mfr # 20600K
Zoro # G0658030
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Fits Brand Airmaster
- Phase 3
- Includes Pedestal; Base
Product Information
- Brand Airmaster Fan
- MFR # 20600K
- Zoro # G0658030
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 230/460V |
Fits Brand | Airmaster |
Item | Heavy-Duty Air Circulato,24",Pedestal |
Phase | 3 |
Includes | Pedestal; Base |
Description
Heavy-Duty Air Circulato,24 In.,Pedestal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Burner, Pilot LP (J38R04578-002)
- DEFLECTO Duct Transition3.25X10-5 (DGT 35)
- 3M CUNO Ice Mach Filter Crtridge Hf40-S (56133-05)
- TIE DOWN ENGINEERING Roofers Spade W/ Wide Heel Steel Handle (13872)
- AIRMASTER FAN Guard (01797)
- AIRMASTER FAN Open Base (21153)
- AIRMASTER FAN Blade Propeller, 1/4 HP, Galvanized Steel (72458)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- AIRMASTER FAN Fan Stainless Steel Open Pedestal Base (77001)
- AIRMASTER FAN Heavy-Duty Air Circulator, 24", I-Beam (37139)
- SCHAEFER Motor 1/3HP 115/230V 60Hz 1Phase (CS103)
- Airmaster Fan Fan Parts