Shop All Portable Blowers
This Product is Discontinued
Airmaster Fan
Fan Portable Utility Blower (Discontinued)
Mfr # 78967
Zoro # G0933348
Free Shipping & Returns
This Product is Discontinued
Key Features
- Airflow Direction Pivoting
- Blower Application Carpet, Ceiling, Floor, Wall
- Pivoting Yes
- CFM High 300
- Number of Speeds 3
Product Information
- Brand Airmaster Fan
- MFR # 78967
- Zoro # G0933348
- Country of Origin China
- Category Portable Blowers
Dimensions
Power Cord Length | 8 1/2 ft |
Details
Item | Portable Blower/Dryer |
Airflow Direction | Pivoting |
Blower Application | Carpet, Ceiling, Floor, Wall |
Pivoting | Yes |
CFM High | 300 |
Number of Speeds | 3 |
Number of Power Outlets | 2 |
Description
Portable Blower/Dryer, Pivoting Yes, Number of Speeds 3, Number of Power Outlets 2, Power Cord Length 8 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.