Shop All Air Circulators
Airmaster Fan
Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM
Mfr # 71590
Zoro # G9967291
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 2460/3460/4400 CFM
- Voltage 115VAC
- Number of Speeds 3
Product Information
- Brand Airmaster Fan
- MFR # 71590
- Zoro # G9967291
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Cord Length | 15 ft. |
Blade Dia. | 24" |
Shaft Dia. | 5/8" |
Description
Air Circulator, Blade Dia. 24 in, Stationary, Non-Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 4400, CFM Low 2460, Motor HP 1/4 hp, Motor RPM 1100, Operating Amps 3.5, Fan Accessory Style Standard, Fan RPM 1100, Sound Level 73 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Motor Type Continuous Duty, Drive Type Direct Drive, Cord Length 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO 10" x 25 ft. Insulated Flexible Duct, R 6.0 (13602510)
- MCDONNELL & MILLER Head Mechanism, Less Switch (94-HDLS)
- ALL-FILTERS 16X20X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16202.12 4PK)
- ELIMA-DRAFT Elima-Draft ELMDFTCOMDEF3457 Commercial Air Deflector Vent Cover for 24" x 24" Diffusers (ELMDFTCOMDEF3457)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71568)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 30" 115VAC (37138)
- AIRMASTER FAN Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM (78972)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 24" 115VAC (37137)
- AIRMASTER FAN Fan Blade, Steel, Galvanized (73058)
- AIRMASTER FAN Hazardous Location 30 Pedestal Fan, Adjustable Height 60-74, 1/4HP, 8725CFM (20351)
- MULTIFAN Air Circulator 24" Non-Oscillating, 115VAC, 8000 CFM (FXCIRC24-3120BB)
- Airmaster Fan Air Circulators