Shop All Air Circulators
Airmaster Fan
Air Circulator 12" 115VAC
Mfr # 78985
Zoro # G0658721
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 12"
- Voltage 115VAC
- Number of Speeds 3
- Motor HP 1/16
- Phase 1
Product Information
- Brand Airmaster Fan
- MFR # 78985
- Zoro # G0658721
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 12" |
Blade Dia. | 12" |
Details
Item | Air Circulator |
Voltage | 115VAC |
Number of Speeds | 3 |
Motor HP | 1/16 |
Phase | 1 |
Application | Air Circulator |
Description
Low Stand Pivot Fan,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Kf06-1A Clear Filter Bowl, With (KF06-1A)
- UNIWELD Mechanical Manifold Gauge Set, 60" L Hose (QS4L5HEZ)
- DAYTON Louver, Wall Opening 48x36In, Galvannealed (4FZH1)
- WILLIAMS FURNACE Thermocouple, P043801 (P043801)
- AIRMASTER FAN Portable Mancooler 48" 115VAC (60026)
- AIRMASTER FAN Light-Duty Industrial Fan 30" Oscillating, 115VAC, 2700/4400/6100 CFM (CA30OAP)
- AIRMASTER FAN Airmaster 37772 Industrial Wall Mount Bracket BLACK for use with Oscillating and Stationary fans (37772)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- AIRMASTER FAN Fan Blade, Steel, Galvanized (73058)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71590)
- LASKO Blower Fan, 120V, 11" H, 11 1/2" L (X12904)
- Airmaster Fan Air Circulators