Shop All Residential Fans
Airmaster Fan
30" 30In, Hazlocation Pedestal Fan, 1/4Hp, 1140, Safety Cable Kit
Mfr # 20381
Zoro # G0933016
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 30"
- Includes Safety Cable Kit
- Voltage 115/230V
Product Information
- Brand Airmaster Fan
- MFR # 20381
- Zoro # G0933016
- Country of Origin Mexico
- Category Residential Fans
Dimensions
Blade Dia. | 30" |
Details
Includes | Safety Cable Kit |
Item | 30In,Hazlocation Pedestal Fan,1/4Hp,1140 |
Voltage | 115/230V |
Fan Item | Pedestal Fan |
Description
30In,Hazlocation Pedestal Fan,1/4Hp,1140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open on Rise, SPST (A19ADB-39C)
- RHEEM Sp14410 Piezo Ignitor And (SP14410)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 12"x 24"x 2", MERV 8 (102-740-012)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT82)
- AIR KING 24" Wall Mount Fan (9024)
- TREVA/O2COOL 5" Table Fan, Non-Oscillating, 2 Speeds, 3VDC, White, FCC-Compliant Adapter (FD05805)
- LASKO 52" Oscillating Pedestal Fan, 2535 (2535)
- HUNTER 16 Retro Pedestal Fan in OilRubbed Bronze (90444)
- IPOWER 18 Inch Plastic Floor Fan, Black (HIFANXFLOOR18PLATICEXP)
- TREVA/O2COOL Compact Fan, 10" dia. Blade, 2 Speed, Watts: 13 (FD10006AU)
- POWERZONE PowerZone FT-30 Oscillating Table Fan, 3-Speed (FT-30)
- Airmaster Fan Residential Fans