Shop All Tire Inflation Kits
Airman
Tire Inflator, Black, Plastic, 0 to 120 psi
Mfr # 55-032-022
Zoro # G3796023
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating Tires
- Includes Air Hose with Thread Connector, Ball Needle Adaptor, Battery, Bike Adaptor, Car Plug, Mattress Adaptor, Travel Case
- Material Plastic
- Hose Length 5 in
- Color/Finish Black
Product Information
- Brand Airman
- MFR # 55-032-022
- Zoro # G3796023
- UPC # 816936010323
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Hose Length | 5 in |
Size | 1/4 in |
Thread Size | 1/4" NPT |
Dimension | 1 1/4 in |
Details
Used For | Inflating Tires |
Includes | Air Hose with Thread Connector, Ball Needle Adaptor, Battery, Bike Adaptor, Car Plug, Mattress Adaptor, Travel Case |
Material | Plastic |
Color/Finish | Black |
Item | Tire Inflator |
Range | 0 to 120 psi |
Max. Safe Storage Temp. | 95 Degrees F |
Features | Digital Pressure Gauge with LCD Display, Handheld, Rechargeable |
Standards | CE |
Maximum Air Pressure | 120 psi |
Housing Material | Plastic |
Description
Tire Inflator, Maximum Air Pressure 120 psi, Housing Material Plastic, Hose Length 5 in, Features Digital Pressure Gauge with LCD Display, Handheld, Rechargeable, Includes Air Hose with Thread Connector, Ball Needle Adaptor, Battery, Bike Adaptor, Car Plug, Mattress Adaptor, Travel Case, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Loaded Ball Mount, 45065 (45065)
- WILTON 3/8x1/4 Female NPT H Style Air 1840 (MI1840)
- A & I PRODUCTS Universal Splicer w/ R134A Service Port 4" x4.3" x2" (A-461-3208)
- BULLDOG WINCH Wire Sheathing, high heat fiberglass 5mm x 25ft (3/16") red (20139)
- MILWAUKEE TOOL Batteries and Inflator (48-11-1862, 2848-20)
- TOOL TIME CORPORATION 08872-M Dual Foot Air Chuck (TO602781)
- ESCO Hub/Stud Cleaner (50170)
- HOMEPAGE Milton Straight Lock-On Tire Chuck Service Gauge - Inner Dual Foot (HO2448303)
- OVERLAND VCL Use To Set Air Pressure Up To 4 Tires Simultaneously Front Engine Compartment Mount (218-1819)
- HALTEC Pencil Tire Gauge, 10 to 50 psi, 6in (GA-105)
- FRITA Frita 239210 Master Mechanic Dial Gauge Tire Inflator (239210)
- Airman Tire Inflation Kits