Shop All Vibration Isolator Pads
Airloc
Vibe Iso Pad 8 In x 8 In, PK4
Mfr # D280
Zoro # G2967325
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 28,000 lb
- Length 8 in
- Width 8 in
- Height 3/4 in
Product Information
- Brand Airloc
- MFR # D280
- Zoro # G2967325
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 8 in |
Width | 8 in |
Height | 3/4 in |
Pad Size | 8 in x 8 in |
Details
Item | Vibration Isolation Pad |
Material | Nitrile |
Max. Steady Load | 28,000 lb |
Design | Diamond |
Pad Style | Diamond |
Pad Thickness | 3/4 in |
Pad Material | Nitrile |
Description
Vibration Isolation Pad, Material Nitrile, Max. Steady Load 28,000 lb, Length 8 in, Width 8 in, Height 3/4 in, Design Diamond, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel (GN4C10004P7--21)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 9 mm (20901)
- YELLOW JACKET Interchangeable Head TorqueWrench, CW/CCW (60652)
- DEWALT 3/8" x 18" Drill Bit Premium Percussion (DW5232)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (2.00425.70)
- AIRLOC Leveling Mount, 6,600 Lb Cap, 2 9/32 In (1.30003.56)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (B25)
- AIRLOC Leveling Mount, 1800 Lb Cap, 2 In (1.15091.68)
- AIRLOC Leveling Mount, 4,500 Lb Cap, 1 11/16 In (1.30001.73)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00132.71)
- J.W. WINCO GN451-40-30-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-40-30-M8-EE-55)
- Airloc Vibration Isolator Pads