Shop All Vibration Isolator Pads
Airloc
Vibe Iso Pad 8 In x 8 In, PK4
Mfr # B100
Zoro # G1056334
product price: $163.99
/pk 8, $20.50/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 10,000 lb
- Length 8 in
- Width 8 in
- Height 11/16 in
Product Information
- Brand Airloc
- MFR # B100
- Zoro # G1056334
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 8 in |
Width | 8 in |
Height | 11/16 in |
Details
Item | Vibration Isolation Pad |
Material | neoprene |
Max. Steady Load | 10,000 lb |
Design | Profile |
Description
Vibration Isolation Pad, Material Neoprene, Max. Steady Load 10,000 lb, Length 8 in, Width 8 in, Height 11/16 in, Design Profile, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 JOBSITE RADIO (ML2890-20)
- KO-KEN Socket 18mm Surface Drive, 100mm, 3/4 Sq. Drive (16310M-18)
- DRILL AMERICA 5/32"x3/8" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (DWCF305)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Conto (4439)
- AIRLOC Leveling Mount, 13,500 Lb Cap, 1 31/32 In (1.30003.73)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.07152.70)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 1/8 In (1.15200.68)
- AIRLOC Leveling Mount, 4500 Lb Cap, 2 3/16 In (1.31202.56)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (HL350)
- AIRLOC Leveling Mnt, Damping Isolation, M16, PK4 (1.0110.56)
- MASON Leveling Mount (5C029)
- Airloc Vibration Isolator Pads