Shop All Vibration Isolator Pads
Airloc
Vibe Iso Pad, 19 11/16 x 19 11/16
Mfr # 3.09252.71
Zoro # G2989156
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 464 psi
- Length 19 11/16 in
- Width 19 11/16 in
- Height 1 in
Product Information
- Brand Airloc
- MFR # 3.09252.71
- Zoro # G2989156
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 19 11/16 in |
Width | 19 11/16 in |
Height | 1 in |
Details
Item | Vibration Isolation Pad Sheets |
Material | neoprene |
Max. Steady Load | 464 psi |
Design | Raised Diamond |
Description
Vibration Isolation Pad Sheets, Material Neoprene, Max. Steady Load 464 psi, Length 19 11/16 in, Width 19 11/16 in, Height 1 in, Design Raised Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OHB65L6, PISTOL HANDLE 6X65MM BLACK (OHB65L6)
- J.W. WINCO GN300-78-3/8X16-63 Adjustable Lever Steel (6T63A03K)
- INGERSOLL-RAND Trigger Assembly, 3/4 (2145-D93BK)
- MILWAUKEE TOOL M12 Cordless Rotary Tool (2460-20)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 3/16 In (1.31202.65)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (2.00425.70)
- AIRLOC Leveling Mount, 3200 Lb Cap, 2 In (1.15120.64)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (HL200)
- AIRLOC Leveling Mount, 4,500 Lb Cap, 1 11/16 In (1.30001.73)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (B25)
- J.W. WINCO GN453-30-30-M8-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-30-30-M8-S-55)
- Airloc Mounts and Vibration Control