Shop All Vibration Isolator Pads
Airloc
Vibe Iso Pad, 19 11/16 x 19 11/16
Mfr # 2.00132.71
Zoro # G3310422
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 58 psi
- Length 19 11/16 in
- Width 19 11/16 in
- Height 1/2 in
Product Information
- Brand Airloc
- MFR # 2.00132.71
- Zoro # G3310422
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 19 11/16 in |
Width | 19 11/16 in |
Height | 1/2 in |
Details
Item | Vibration Isolation Pad Sheets |
Material | neoprene |
Max. Steady Load | 58 psi |
Design | Profile |
Description
Vibration Isolation Pad Sheets, Material Neoprene, Max. Steady Load 58 psi, Length 19 11/16 in, Width 19 11/16 in, Height 1/2 in, Design Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 18' Atlas® Chrome Clad® Oil Gauging Tape (C129012SFN)
- DEWALT Tool Attachment (DXDP710201)
- KEO Countersink, 3 Fl, 100 Deg, 1/2, Cobalt (55332)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126600)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (B25)
- AIRLOC Leveling Mount, 3200 Lb Cap, 2 In (1.15120.64)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00425.71)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (HL900)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (B40)
- AIRLOC Leveling Mount, 9,000 Lb Cap, 1 11/16 In (1.30002.73)
- J.W. WINCO GN353-30-30-M8-S-55 Rubber Bumper Cone Threaded Stud (353-30-30-M8-S-55)
- Airloc Vibration Isolator Pads