Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 90000 Lb Cap, 3 29/32 In
Mfr # 1.31450.65
Zoro # G8173347
product price: $1,501.99
/ea
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 90,000 lb
- Length 11 13/16 in
- Width 15 3/4 in
- Height 3 29/32 in
Product Information
- Brand Airloc
- MFR # 1.31450.65
- Zoro # G8173347
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 11 13/16 in |
Width | 15 3/4 in |
Height | 3 29/32 in |
Bolt Length | 8 in |
Thread Size | M24 |
Details
Item | Leveling Mount |
Material | neoprene |
Max. Steady Load | 90,000 lb |
Design | Bolt-on |
Includes | M24 Bolt, (1) Nut and (1) Washer |
Description
Leveling Mount, Material Neoprene, Max. Steady Load 90,000 lb, Length 11 13/16 in, Width 15 3/4 in, Height 3 29/32 in, Design Bolt-on, Thread Size M24, Bolt Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Shim (AP800-SN1205H81)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 23 Pockets (ECP135)
- AMP Hand Tool Crimper (90124-2-G)
- RIDGID Switch, Toggle K3800 (56252)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (HL350)
- AIRLOC Leveling Mount, 10800 Lb Cap, 2 3/8 In (1.31203.65)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 3/16 In (1.31202.65)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (B25)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (D80)
- AIRLOC Leveling Mount, 6800 Lb Cap, 2 3/8 In (1.31203.56)
- J.W. WINCO GN351-25-30-M6-SS-55 Rubber Bumper Threaded Studs (351-25-30-M6-SS-55)
- Airloc Vibration Isolator Pads