Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 9,000 Lb Cap, 1 11/16 In
Mfr # 1.30002.73
Zoro # G2690231
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 9000 lb
- Length 5 7/8 in
- Width 2 15/16
- Height 1 21/32 in
Product Information
- Brand Airloc
- MFR # 1.30002.73
- Zoro # G2690231
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 5 7/8 in |
Width | 2 15/16 |
Height | 1 21/32 in |
Details
Item | Leveling Mount |
Material | neoprene |
Max. Steady Load | 9000 lb |
Design | Free Standing |
Includes | Leveling Pads Top and Bottom |
Description
Leveling Mount, Material Neoprene, Max. Steady Load 9000 lb, Length 5 7/8 in, Width 2 15/16, Height 1 21/32 in, Design Free Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Wrench Adjust 6In Vinyl Hndl (JL149063L)
- BOJO TOOLS Non-Marring Ruler 6" (RED) (PSR-I-PMMA-R)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62013)
- PARAGON DIAMOND TOOLS 4'' x .375 x 7/8-5/8 Crack Chaser (CC-4-375)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07152.71)
- AIRLOC Leveling Mount, 6,600 Lb Cap, 2 9/32 In (1.30003.56)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00132.71)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09252.71)
- AIRLOC Leveling Mount, 10800 Lb Cap, 2 3/8 In (1.31203.65)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (HL900)
- J.W. WINCO GN451.1-25-19-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-19-1/4-55)
- Airloc Vibration Isolator Pads