Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 6,600 Lb Cap, 2 9/32 In
Mfr # 1.30003.56
Zoro # G1818311
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 6600 lb
- Length 7 7/8 in
- Width 3 3/4 in
- Height 2 19/32 in
Product Information
- Brand Airloc
- MFR # 1.30003.56
- Zoro # G1818311
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 7 7/8 in |
Width | 3 3/4 in |
Height | 2 19/32 in |
Details
Item | Leveling Mount |
Material | Nitrile |
Max. Steady Load | 6600 lb |
Design | Free Standing |
Includes | Damping Pads Top and Bottom |
Description
Leveling Mount, Material Nitrile, Max. Steady Load 6600 lb, Length 7 7/8 in, Width 3 3/4 in, Height 2 19/32 in, Design Free Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX HOLE SAW BI-METAL 3-3/8"" (2079614)
- LENOX Band Saw Blade, 5 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel (78615D2B51525)
- DYNABRADE Air Orbital Sander, 0.45HP, 8 In. (58445)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 6", Finish: Chrome plated (KTI-48006)
- AIRLOC Leveling Mount, 6800 Lb Cap, 2 3/8 In (1.31203.56)
- AIRLOC Leveling Mount, 10800 Lb Cap, 2 3/8 In (1.31203.65)
- AIRLOC Leveling Mount, 4500 Lb Cap, 2 3/16 In (1.31202.56)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00100.71)
- AIRLOC Leveling Mount, 90000 Lb Cap, 3 29/32 In (1.31450.65)
- AIRLOC Leveling Mount, 3200 Lb Cap, 2 In (1.15120.64)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- Airloc Mounts and Vibration Control