Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 4,000 Lb Cap, 2 11/32 In
Mfr # 1.30002.56
Zoro # G2804252
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 4000 lb
- Length 5 7/8 in
- Width 2 15/16
- Height 2 11/32 in
Product Information
- Brand Airloc
- MFR # 1.30002.56
- Zoro # G2804252
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 5 7/8 in |
Width | 2 15/16 |
Height | 2 11/32 in |
Details
Item | Leveling Mount |
Material | Nitrile |
Max. Steady Load | 4000 lb |
Design | Free Standing |
Includes | Damping Pads Top and Bottom |
Description
Leveling Mount, Material Nitrile, Max. Steady Load 4000 lb, Length 5 7/8 in, Width 2 15/16, Height 2 11/32 in, Design Free Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Pouch, Black, Polyester (TB-30-2BES)
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- BON TOOL Concrete Placer, Aluminum No Hook, 60" Aluminum Handle (22-217)
- MILWAUKEE TOOL Screwdriver Set (10-Piece) (48-22-2710)
- AIRLOC Leveling Mount, 6,600 Lb Cap, 2 9/32 In (1.30003.56)
- AIRLOC Leveling Mount, 90000 Lb Cap, 3 29/32 In (1.31450.65)
- AIRLOC Leveling Mount, 14400 Lb Cap, 2 11/16 In (1.31204.65)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (HL900)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.07152.70)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (2.00425.70)
- J.W. WINCO GN351-30-40-M8-EE-55 Rubber Bumper Internal Threads (351-30-40-M8-EE-55)
- Airloc Mounts and Vibration Control