Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 1800 Lb Cap, 2 In
Mfr # 1.15091.68
Zoro # G1268732
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 1800 lb.
- Height 7 in
- Construction Rubber
- Bolt Length 5 in
Product Information
- Brand Airloc
- MFR # 1.15091.68
- Zoro # G1268732
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Height | 7 in |
Bolt Length | 5 in |
Thread Size | M12 |
Base Dia. | 4 in |
Dia. | 4" |
Details
Item | Leveling Mount, Internally Leveled |
Material | Nitrile |
Max. Steady Load | 1800 lb. |
Construction | Rubber |
Base | Nitrile |
Load Capacity | 500 to 1800 lb |
Leveling Mount Type | Anti-Vibration |
Base Material | Nitrile |
Description
Leveling Mount, Internally Leveled, Leveling Mount Type Anti-Vibration, Base Dia. 4 in, Height 7 in, Load Capacity 500 to 1800 lb, Thread Size M12, Construction Nitrile, Bolt Length 5 in, Base Material Nitrile, Base Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Torpedo Level, 9 In, 4 Vials (4MRX8)
- CDI Torque Head, Open End, Y, 1-1/2" (QYO48A)
- COOPER TOOLS PHV1312N TAPE RULE 3/4 X 12 HI VIZ ORANGE (PHV1312)
- DREMEL Stone, Grinding, 3/8 In (932)
- AIRLOC Leveling Mount, 4,500 Lb Cap, 1 11/16 In (1.30001.73)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07152.71)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00425.71)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (HL900)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (B40)
- AIRLOC Leveling Mount, 4500 Lb Cap, 2 3/16 In (1.31202.56)
- J.W. WINCO GN351-50-50-M10-EE-55 Rubber Bumper Internal Threads (351-50-50-M10-EE-55)
- Airloc Vibration Isolator Pads