Shop All Vibration Isolator Pads
Airloc
Leveling Mount, 14,000 Lb Cap, 2 9/32 In
Mfr # 1.30004.56
Zoro # G1112027
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 14,000 lb
- Length 7 7/8 in
- Width 7 7/8 in
- Height 2 19/32 in
Product Information
- Brand Airloc
- MFR # 1.30004.56
- Zoro # G1112027
- Country of Origin United States
- Category Vibration Isolator Pads
Dimensions
Length | 7 7/8 in |
Width | 7 7/8 in |
Height | 2 19/32 in |
Details
Item | Leveling Mount |
Material | Nitrile |
Max. Steady Load | 14,000 lb |
Design | Free Standing |
Includes | Damping Pads Top and Bottom |
Description
Leveling Mount, Material Nitrile, Max. Steady Load 14,000 lb, Length 7 7/8 in, Width 7 7/8 in, Height 2 19/32 in, Design Free Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1-5PK)
- KD TOOLS Metric Combo Wrench Set, 15 pcs. (81902)
- DRILL AMERICA #5 HSS Black & Gold Step Drill Bit, (1/4" - 1-3/8" by 1/8") (STE5)
- MILWAUKEE TOOL 3/8 in Drive Socket Set SAE 17 Pieces 1/4 in to 15/16 in , Chrome (49-66-6800)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.09150.70)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (D140)
- AIRLOC Leveling Mount, 90000 Lb Cap, 3 29/32 In (1.31450.65)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.07152.70)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (HL900)
- AIRLOC Leveling Mount, 5400 Lb Cap, 2 1/16 In (1.15160.68)
- J.W. WINCO GN256-19-M5-20-55-GR Conical Bumper Stainless - Gray - Threaded Stud (256-19-M5-20-55-GR)
- Airloc Vibration Isolator Pads