Shop All Boat Fenders
Airhead
Airhead HH-1CW HULL HUGR Contour Fender - 24" x 6" 2.5", White
Mfr # HH-1CW
Zoro # G802668627
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Height 2.6 in
- Color White
- Width 7 in
Product Information
- Brand Airhead
- MFR # HH-1CW
- Zoro # G802668627
- Country of Origin China
- Category Boat Fenders
Dimensions
Length | 24 in |
Height | 2.6 in |
Width | 7 in |
Details
Color | White |
Item | Contour Fender |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEMCO Axle Mount for Folding Buggy-Top Canopies (405241)
- TH MARINE Boot-Cable 4-1/2, #CB-4-DP (CB-4-DP)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 4-1/4 Inch Usable Length (66110)
- ARP SB CHEVY FUEL PUMP PUSH ROD KIT (134-8701)
- AIRHEAD Airhead HH-1CB HULL HUGR Contour Fender - 24" x 6" 2.5", Black (HH-1CB)
- AIRHEAD Airhead HH-30CB HULL HUGR Contour Fender - 30" x 6" x 4", Black (HH-30CB)
- TAYLOR Low Freeboard Fender (31007)
- POLYFORM Polyform A-1 RED A Series Buoy - 11" x 15", Red (A-1 RED)
- POLYFORM Polyform S-1 WHITE S Series Buoy - 6" x 15", White (S-1 WHITE)
- POLYFORM Polyform LD-3 BLUE LD Series Buoy - 13.5" x 29", Blue (LD-3 BLUE)
- REGAL CONNECTIONS Regal Connection Fender Lines - Black (150538-02)
- Airhead Boat Fenders