Shop All Air Impact Wrenches
Aircat
Composite Impact Wrench, 3/4"
Mfr # 1600-TH-A
Zoro # G7186098
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8" NPT/BSP
- Blows per Minute 900
- Duty Super
- Free Speed 4,500 rpm
- Handle Type Patented Ergonomically Designed
Product Information
- Brand Aircat
- MFR # 1600-TH-A
- Zoro # G7186098
- UPC # 722470316381
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | 3/4" |
Details
Air Inlet | 3/8" NPT/BSP |
Blows per Minute | 900 |
Duty | Super |
Free Speed | 4,500 rpm |
Handle Type | Patented Ergonomically Designed |
Max. Bolt Capacity | 7/8" |
Max. Torque | 1400 ft.-lb. |
Item | Composite Impact Wrench,3/4" |
Description
Composite Impact Wrench,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 96-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (431384)
- TECHNIKS ER Collet, ER25, 3/4 in. (04225-3/4)
- GENERAL TOOLS Glass Inspection Mirror, 1 1/4 H Rnd (70555)
- DEWALT 12 - 24 NC Tap & No. 16 Drill Bit (DWA1408)
- AIRCAT 1" Vibrotherm Drive Composite Straight Impact Wrench With 6" Anvil (1993-VXL)
- AIRCAT Vibrotherm Drive Impact, 3/4In (ACA1778-VXL)
- AIRCAT 1" Straight Impact Wrench, 1992-1 (1992-1)
- AIRCAT IMPACT 1/2" KEVLAR COMPOSITE TWIN CLUTC (ACA1250K)
- AIRCAT 3/4" Nitrocat Kevlar™ Composite Twin Clutch Impact Wrench (1750-K)
- AIRCAT Aircat 1/2" Impact Wrench, 1450 (1450)
- AIRCAT Aircat 1" Impact Wrench (1893-1)
- Aircat Air Impact Wrenches