Shop All Humidifier and Dehumidifier Parts
Aircare
Humidifier Wick, For 20HN61, PK3
Mfr # HDC311
Zoro # G0245528
product price: $19.99
/pk 3, $6.66/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With 20HN61
- Material Paper
- Compatible Manufacturer Model Number EA1201, EA1208
- Overall Width 10 1/4 in
Product Information
- Brand Aircare
- MFR # HDC311
- Zoro # G0245528
- UPC # 043129480957
- Country of Origin United States
- Category Humidifier and Dehumidifier Parts
Dimensions
Overall Width | 10 1/4 in |
Overall Depth | 2 1/4 in |
Overall Height | 6 1/4 in |
Manufacturer Warranty Length | 30 Day Limited |
Details
Item | Humidifier Pad |
Type | Replacement |
For Use With | 20HN61 |
Material | Paper |
Compatible Manufacturer Model Number | EA1201, EA1208 |
Product Type | Wicking Filter |
Description
Humidifier Pad, Compatible Grainger Part Number 20HN61, 50KT08, Compatible Manufacturer Model Number EA1201, EA1208, Overall Depth 2 1/4 in, Overall Height 6 1/4 in, Overall Width 10 1/4 in, Material Paper, Manufacturer Warranty Length 30 Day Limited, Pack Quantity 1, Product Type Wicking Filter, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Ultralast TOOL-213 Replacement 6V Paslode Power Tool Battery (TOOL-213)
- ZORO SELECT Baseboard Register Air Deflector, Clear (6TUC5)
- WATTS Valve Repair Part Repair Kit, 3/4" to 1" (0794066)
- UTICA/DUNKIRK ELCTD RPLMT KIT (550003152)
- AIRCARE Digital Hygrometer, Thermostat (1990)
- AIRCARE Replacement Bottle Caps, PK2 (1980)
- AIRCARE Essential Oils, Induction, PK3 (EOVEL103PK)
- AIRCARE Remote Control, For EP9 Series Humidifier (1999)
- AIRCARE Fill Hose, Universal, 44" L (4400)
- AIRCARE Demineralization Cartridge, PK3 (AU5003PK)
- WHITE-RODGERS HFT2100 HUMIDIFIER PAD (PAD-A04-1725-052)
- Aircare Humidifier and Dehumidifier Parts