Shop All Replacement Humidifier Pads
Aircare
Evaporative Wick, 12 1/2 in H x10 3/4 in W x 4 in D, Paper
Mfr # 1043
Zoro # G3360542
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With AIRCARE/Essick Air models EP9-series;EP9R-series;821000,831000,826000,SS390DWHT.
- Height (In.) 11 in
- Depth (In.) 4 in
- Width (In.) 12 in
Product Information
- Brand Aircare
- MFR # 1043
- Zoro # G3360542
- UPC # 043129062597
- Country of Origin United States
- Category Replacement Humidifier Pads
Dimensions
Height (In.) | 11 in |
Depth (In.) | 4 in |
Width (In.) | 12 in |
Overall Depth | 4 in |
Overall Height | 11 in |
Overall Width | 12 in |
Manufacturer Warranty Length | 30 Day Limited |
Details
Item | Humidifier Pad |
Type | Replacement |
For Use With | AIRCARE/Essick Air models EP9-series;EP9R-series;821000,831000,826000,SS390DWHT. |
Material | Paper |
Product Type | Wicking Filter |
Compatible Manufacturer Model Number | 821000, 821001, 821002, 821990, 826000, 826600, 826800, 826900, 831000, 836000HB, EP9500, EP9700, EP9800, EP9R500, EP9R700, EP9R800, SS390DWHT |
Application | Remove Dust, Remove Minerals |
Description
Humidifier Pad, Compatible Grainger Part Number 2PYF4, 36WJ85, 48TC61, 6DMH8, Compatible Manufacturer Model Number 821000, 821001, 821002, 821990, 826000, 826600, 826800, 826900, 831000, 836000HB, EP9500, EP9700, EP9800, EP9R500, EP9R700, EP9R800, SS390DWHT, Overall Depth 4 in, Overall Height 11 in, Overall Width 12 in, Material Paper, Includes -, Manufacturer Warranty Length 30 Day Limited, Pack Quantity 1, Product Type Wicking Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2" Pigtail Filter Holding Clips, 12 pk. (5E905)
- ACCUMULAIR Pleated Air Filter, 16" x 27" x 1", 4 Pack (FI16X27_4)
- DAYTON Blower, 10 7/8 In (2C864)
- LIEBERT Filter, 29.5" x 28.5" x 2", MERV 8 (195551P1)
- AIRCARE Humidifier, Super Wick, For HD1205, PK4 (HDC411)
- AIRCARE Humidifier, Super Wick, For EA1407, PK4 (HDC12)
- AIRCARE Wicking Filter for Mfr. No. MA1201 (MAF1)
- AIRCARE AirCare Filter Tabletops (1050)
- AIRCARE Evaporative Wick, 9 3/4Hx16 3/4Wx5 D (1041)
- AIRCARE Evaporative Wick, 9 in H x 9 3/4 in W x 3 3/4 in D, Paper, 2 Pack (1040)
- WATERWICK Filtr Rep Humid Bem Cons (CB41)
- Aircare Replacement Humidifier Pads