Shop All U-Bolts
Airbagit
Square U-Bolt, 1/2"-20, 8 in Wd, 5 in Ht
Mfr # UBOLT-SQ-20
Zoro # G103948275
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Inside Height 5 in
- Inside Width/Diameter 8 in
- System of Measurement Inch
Product Information
Dimensions
Thread Size | 1/2"-20 |
Inside Height | 5 in |
Inside Width/Diameter | 8 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Description
Features
- Product Type – U-Bolt
- Size – 0.5-20 x 1.75 in. [INSIDE] x 8 in.
- 5 in. Thread Square Bend Chevs of the 40's Hotrod.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU24)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 65 mm Shaft Dia (DSH-65ST PA)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02638)
- MIDWEST FASTENER T-Nut, 3 Prongs, #6-32, Steel, Zinc Plated, 100 PK (03775)
- AIRBAGIT Round U-Bolt, 5/8"-18, 3-1/2 in Wd, 5 in Ht (UBOLT-RD-09)
- AIRBAGIT Round U-Bolt, 5/8"-18, 3.62 in Wd, 10 in Ht (UBOLT-RD-13)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Plain Aluminum (5ZE33)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Plain Stainless Steel, 10 PK (5YY25)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Plain Stainless Steel (U17267.037.0203)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0150)
- MIDWEST FASTENER Round U-Bolt, 1/4"-20, 1 in Wd, 1-3/4 in Ht, Zinc Plated Steel, 10 PK (52259)
- Airbagit U-Bolts